Shop NOSHOK
See all product information
Create Account
Pressure Transmitter, 0 psig to 300 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G1/2B Front Flush, 1/2 NPT Conduit w/ 20 ft Cable Attached
- Mfr # 622-300-1-1-11-6-20
- Zoro # G208572108
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Operating Temp.
-40 Degrees to 221 Degrees F
Electrical Connections - Transmitter
1/2" NPT Male Conduit with 6 ft Integral Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 622-300-1-1-11-6-20
- Zoro #
- G208572108
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pressure Transmitter
- Output
- 4 to 20 mA
- Application
- Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
- Standards
- European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Operating Temp.
- -40 Degrees to 221 Degrees F
- Electrical Connections - Transmitter
- 1/2" NPT Male Conduit with 6 ft Integral Cable
- Material of Construction
- 316 Stainless Steel
- Power Required - Transmitters
- 10V DC to 30V DC
- Pressure Range
- 0 to 300 psig
- Wetted Materials - Transmitters
- 316 Stainless Steel
- Min. Operating Temperature
- -40°C
- Measuring Element
- 316 Stainless Steel
- Electrical Protection
- Reverse Polarity, Over-Voltage and Short Circuit Protection
- Environmental Rating
- IP67
- Shock
- 1000G
- Vibration
- 20G
- Service Life
- Greater Than 100,000,000 Load Cycles
- Compensated Temperature Range
- 32 to 176°F
- Media Temperature Range (T6)
- -40 to 131°F
- Response Time
- Less Than or Equal 1 ms
- Media Temperature Range (T5)
- -40 to 158°F
- Media Temperature Range (T4)
- -40 to 212°F
- Max. Operating Temperature
- 105°C
Dimensions
- Connection Size
- G1/2B
Description
Pressure Transmitter, 0 psig to 300 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached, 0.8 mm SS Threaded Orifice. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.