Shop NOSHOK

Pressure Transmitter, 0 psig to 3000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, M12 x 1 (4 Pin)

  • Mfr # 660-3000-1-1-2-25

  • Zoro # G708573889


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA
Application
Hydraulics & Pneumatics, Mobile Hydraulics, Power Generation, Pumps & Compressors, Refrigeration Controls
Series
660
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Operating Temp.
-40 to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
660-3000-1-1-2-25
Zoro #
G708573889
UPC #
-
Country of Origin
Germany

Details

Item
Micro-Size Transducer
Output
4 to 20 mA
Application
Hydraulics & Pneumatics, Mobile Hydraulics, Power Generation, Pumps & Compressors, Refrigeration Controls
Series
660
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Operating Temp.
-40 to 212°F
Temp. Range
-4 to 185°F
Process Connection Type - Transmitter
MNPT
Source Voltage
10 to 36V DC
Electrical Connections - Transmitter
M12 x 1 (4-Pin)
Wetted Materials - Transmitters
316 Stainless Steel
Accuracy - Transmitter
+/-0.25% BFSL
Material of Construction
316 Stainless Steel
Pressure Range
0 to 3000 psig
Measuring Element
17-4PH Stainless Steel
Burst Pressure
3 Times Full Scale
Vibration
20G
Service Life
Greater Than 100,000,000 Load Cycles
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Min. Operating Temperature
-40°C
Proof Pressure
1.5 Times Full Scale
Response Time
Less Than 2 ms (Between 10% and 90% Full Scale)
Compensated Temperature Range
-4 to 185°F
Standard Orifice
1 mm
Max. Operating Temperature
100°C
Environmental Rating
IP65, IP67
Shock
1000G

Description

Pressure Transmitter, 0 psig to 3000 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, M12 x 1 4 Pin. Ranges from 0 psig to 200 through 0 psig to 15,000 psig. Current & voltage outputs available. Stainless Steel wetted parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products