Pressure Transmitter, 0 psig to 10000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached

  • Mfr # 621-10000-1-1-2-6

  • Zoro # G008575163


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Electrical Connections - Transmitter
1/2" NPT Male Conduit with 6 ft Integral Cable
Pressure Range
0 to 10,000 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
621-10000-1-1-2-6
Zoro #
G008575163
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
1/4 in

Details

Item
Pressure Transmitter
Output
4 to 20 mA
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Electrical Connections - Transmitter
1/2" NPT Male Conduit with 6 ft Integral Cable
Pressure Range
0 to 10,000 psig
Operating Temp.
-40 to 221°F
Material of Construction
316 Stainless Steel
Power Required - Transmitters
10 to 30V DC
Connection
MNPT
Wetted Materials - Transmitters
316 Stainless Steel
Min. Operating Temperature
-40°C
Response Time
Less Than or Equal 1 ms
Media Temperature Range (T6)
-40 to 131°F
Max. Operating Temperature
105°C
Environmental Rating
IP67
Compensated Temperature Range
32 to 176°F
Vibration
20G
Shock
1000G
Media Temperature Range (T4)
-40 to 212°F
Service Life
Greater Than 100,000,000 Load Cycles
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Media Temperature Range (T5)
-40 to 158°F
Measuring Element
316 Stainless Steel

Description

Pressure Transmitter, 0 psig to 10000 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products