This item is Discontinued.

Noshok Pressure Transmitter, 0 psig to 150 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann 300-150-1-1-8-8

This item is Discontinued.

Noshok

Pressure Transmitter, 0 psig to 150 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann (Discontinued)

Mfr # 300-150-1-1-8-8
Zoro # G408573646
Country of Origin Germany
Category Transmitters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300-150-1-1-8-8
Zoro #
G408573646
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
1/2 in

Details

Item
OEM Transducer
Output
4 to 20 mA
Application
HVAC, Hydraulics & Pneumatics, Injection Molding Machines, Railroad Equipment, Stamping & Forming Presses
Series
300
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Temp. Range
32 to 176°F
Accuracy - Transmitter
+/-0.5% BFSL
Wetted Materials - Transmitters
316 Stainless Steel
Material of Construction
316 Stainless Steel
Source Voltage
8 to 30V DC
Electrical Connections - Transmitter
DIN EN 175301-803 Form A
Operating Temp.
-4 to 176 deg F
Pressure Range
0 to 150 psig
Proof Pressure
2 Times Full Scale
Response Time
Less Than or Equal 4 ms (Between 10% and 90% Full Scale)
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Max. Operating Temperature
80°C
Min. Operating Temperature
0°C
Service Life
Greater Than 100,000,000 Load Cycles
Burst Pressure
6 Times Full Scale
Media Temperature Range
32 to 176°F
Vibration
10G
Environmental Rating
IP65 to IP67
Compensated Temperature Range
32 to 176°F
Measuring Element
316 Stainless Steel (Vacuum through 150 psi); 13-8PH Stainless Steel (Greater than 150 psi)
Shock
500G

Description

Pressure Transmitter, 0 psig to 3000 psig, 0.5% Accuracy BFSL, 4 mA to 20 mA Output, SAE J1926-3:7/16-20, M12 x 1 4 Pin. Ranges from 0 psig to 15 through 0 psig to 10,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Current and voltage outputs available. 316 and 13-8PH Stainless Steel wetted parts. CE compliant to suppress RFI, EMI and ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.