This item is Discontinued.

Noshok Pressure Transmitter, 0 psig to 5000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, SAE J514 FIG 34B Conn, M12 x 1 (4 Pin) 300-5000-1-1-45-25

Pressure Transmitter, 0 psig to 5000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, SAE J514 FIG 34B Conn, M12 x 1 (4 Pin) (Discontinued)

  • Mfr # 300-5000-1-1-45-25
  • Zoro # G708574336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-5000-1-1-45-25
Zoro #
G708574336
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
7/16"-20

Details

Item
OEM Transducer
Output
4 to 20 mA
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Electrical Connections - Transmitter
M12 x 1 (4-Pin)
Wetted Materials - Transmitters
316 Stainless Steel
Operating Temp.
-4 to 176°F
Pressure Range
0 to 5000 psig
Application
HVAC, Hydraulics & Pneumatics, Injection Molding Machines, Railroad Equipment, Stamping & Forming Presses
Series
300
Temp. Range
32 to 176°F
Connection
SAE J514
Accuracy - Transmitter
+/-0.5% BFSL
Source Voltage
8 to 30V DC
Material of Construction
316 Stainless Steel
Max. Operating Temperature
80°C
Service Life
Greater Than 100,000,000 Load Cycles
Response Time
Less Than or Equal 4 ms (Between 10% and 90% Full Scale)
Shock
500G
Min. Operating Temperature
0°C
Vibration
10G
Measuring Element
316 Stainless Steel (Vacuum through 150 psi); 13-8PH Stainless Steel (Greater than 150 psi)
Environmental Rating
IP65 to IP67
Proof Pressure
2 Times Full Scale
Media Temperature Range
32 to 176°F
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Burst Pressure
6 Times Full Scale
Compensated Temperature Range
32 to 176°F

Description

Pressure Transmitter, 0 psig to 500 psig, 0.5% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann w/ 1/2 NPT Female Conduit , 0.8 mm SS Threaded Orifice. Ranges from 0 psig to 15 through 0 psig to 10,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Current and voltage outputs available. 316 and 13-8PH Stainless Steel wetted parts. CE compliant to suppress RFI, EMI and ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.