This item is Discontinued.

Noshok Pressure Transmitter, Wetted Materials: 316 SS, 17-4PH, 0 psig to 500 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 4 Pin Bayonet, 0.8 mm SS Threaded Orifice 100-500-1-1-2-2-ST8

Pressure Transmitter, Wetted Materials: 316 SS, 17-4PH, 0 psig to 500 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 4 Pin Bayonet, 0.8 mm SS Threaded Orifice (Discontinued)

  • Mfr # 100-500-1-1-2-2-ST8
  • Zoro # G308574699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-500-1-1-2-2-ST8
Zoro #
G308574699
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
1/4 in

Details

Item
Pressure Transmitter
Output
4 to 20 mA
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Electrical Connections - Transmitter
4-Pin Bayonet
Wetted Materials - Transmitters
316 Stainless Steel
Operating Temp.
-40 to 212°F
Pressure Range
0 to 500 psig
Application
HVAC, Hydraulics & Pneumatics, Injection Molding Machines, Railroad Equipment, Stamping & Forming Presses
Connection
MNPT
Accuracy - Transmitter
+/-10% Full Scale
Material of Construction
316 Stainless Steel
Temp. Range
-40 to 185°F
Power Required - Transmitters
10 to 30V DC
Series
100
Compensated Temperature Range
30 to 176°F
Environmental Rating
IP65
Burst Pressure
4 Times Full Scale
Max. Operating Temperature
100°C
Pressure Cycle Limit Frequency
150 Hz
Service Life
Greater Than 100,000,000 Load Cycles
Response Time
Less Than or Equal 1 ms
Measuring Element
316 Stainless Steel (Vacuum through 300 psi); 17-4PH Stainless Steel (Greater than 500 psi)
Current
0.02 A
Min. Operating Temperature
-40°C
Shock
1000G
Media Temperature Range
-22 to 212°F
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Vibration
20G
Proof Pressure
1.75 Times Full Scale

Description

Pressure Transmitter, Wetted Materials: 316 SS, 17-4PH, 0 psig to 1500 psig, 0.5% Accuracy BFSL, 4 mA to 20 mA Output, SAE J1926-3:7/16-20 Adjustable, Mini-Hirschmann. Current output. 316 and 17-4PH Stainless Steel wetted parts. CE compliant to suppress RFI, EMI and ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.