This item is Discontinued.

Noshok Pressure Transmitter, Wetted Materials: 316 SS, 17-4PH, 0 psig to 5000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Mini-Hirschmann w/ 9 ft Cable Attached 100-5000-1-1-2-1-9

Pressure Transmitter, Wetted Materials: 316 SS, 17-4PH, 0 psig to 5000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Mini-Hirschmann w/ 9 ft Cable Attached (Discontinued)

  • Mfr # 100-5000-1-1-2-1-9
  • Zoro # G608574603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100-5000-1-1-2-1-9
Zoro #
G608574603
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
6 ft
Connection Size
1/4 in

Details

Item
Pressure Transmitter
Output
4 to 20 mA
Application
HVAC, Hydraulics & Pneumatics, Injection Molding Machines, Railroad Equipment, Stamping & Forming Presses
Series
100
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Wetted Materials - Transmitters
316 Stainless Steel
Operating Temp.
-40 to 212 deg F
Temp. Range
-40 to 185°F
Pressure Range
0 to 5,000 psig
Power Required - Transmitters
10 to 30V DC
Material of Construction
316 Stainless Steel
Electrical Connections - Transmitter
DIN EN 175301-803 Form C, with 36" Cable
Accuracy - Transmitter
+/-10% Full Scale
Connection
MNPT
Proof Pressure
1.75 Times Full Scale
Compensated Temperature Range
30 to 176°F
Measuring Element
316 Stainless Steel (Vacuum through 300 psi); 17-4PH Stainless Steel (Greater than 500 psi)
Burst Pressure
4 Times Full Scale
Media Temperature Range
-22 to 212°F
Pressure Cycle Limit Frequency
150 Hz
Environmental Rating
IP65
Service Life
Greater Than 100,000,000 Load Cycles
Vibration
20G
Response Time
Less Than or Equal 1 ms
Min. Operating Temperature
-40°C
Max. Operating Temperature
100°C
Shock
1000G
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Current
0.02 A

Description

Pressure Transmitter, Wetted Materials: 316 SS, 17-4PH, 0 psig to 5000 psig, 0.5% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, Mini-Hirschmann. Current output. 316 and 17-4PH Stainless Steel wetted parts. CE compliant to suppress RFI, EMI and ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.