Zoro Homepage
This item is Discontinued.
Noshok Pressure Transmitter, 4/20mA, 2000 psi 100-2000-1-1-2-7

Pressure Transmitter, 4/20mA, 2000 psi (Discontinued)

  • Mfr # 100-2000-1-1-2-7
  • Zoro # G6080851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-2000-1-1-2-7
Zoro #
G6080851
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
1/4" MNPT
Length
4.09"

Description

Pressure Transmitter,4/20mA,2000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.