Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noshok Pressure Transmitter, 4/20mA, 300 psi 100-300-1-1-2-7

Pressure Transmitter, 4/20mA, 300 psi (Discontinued)

  • Mfr # 100-300-1-1-2-7
  • Zoro # G6080879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-300-1-1-2-7
Zoro #
G6080879
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
1/4" MNPT
Length
4.09"

Details

Item
Pressure Transmitter,4/20mA,300 psi
Output
4 mA to 20 mA
Material
316 stainless steel
Application
HVAC, Hydraulics and Pneumatics, Injection Molding Machines, Railroad Equipment; Stamping and Forming Presses
Series
100
Operating Temp. Range (F)
-40 to 212°F
Pressure Range
0 to 300 psig
Features
Reverse Polarity, Over-Voltage And Short Circuit Protection
Power Required
10 to 30V DC
Electrical Connections
DIN EN 175301-803 Form C
Connection Type
MNPT
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Temp. Range (C)
-40 to 100°C
Service Life
Greater Than 100,000,000 Load Cycles
Ambient Temperature Range
-40 to 185°F
Compensated Temperature Range
30 to 176°F
Pressure Cycle Limit Frequency
150 Hz
Shock
1000G
Vibration
20G
Burst Pressure
4 Times Full Scale
IP Rating
IP65
Proof Pressure
1.75 Times Full Scale
Current
0.02 A
Response Time
Less Than or Equal 1 ms
Media Temperature Range
-22 to 212°F

Description

Pressure Transmitter,4/20mA,300 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.