Process Gauge, 4.5" 316SS Internals, 1000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled

  • Mfr # 45-760-1000-psi-1/4

  • Zoro # G408575732


product price:  $150.97
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Injection Molding Machines, Laboratory & Test Equipment, Power Generation, Oil Field & Offshore, Utilities, Water & Wastewater
Liquid Filled
Yes
Gauge Nominal Dial Size
4-1/2 in
Basic Gauge Case Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45-760-1000-psi-1/4
Zoro #
G408575732
UPC #
-
Country of Origin
Germany

Dimensions

Gauge Nominal Dial Size
4-1/2 in
Gauge Connection Size
1/4 in; 1/2 in

Details

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Injection Molding Machines, Laboratory & Test Equipment, Power Generation, Oil Field & Offshore, Utilities, Water & Wastewater
Liquid Filled
Yes
Basic Gauge Case Material
Polypropylene
Gauge Connection Type
NPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
psi
Range
0 to 1000 psi
Accuracy
0.5%
Gauge Filled With
Glycerin
Gauge Lens Material
Acrylic
Series
700
Pointer Material
Aluminum
Measuring Element
316 Stainless Steel Coiled Safety Bourdon Tube
Media Temperature Range (Special Fill)
-40 to 212°F
Media Temperature Range (Glycerin Fill)
-4 to 212°F
Dial Material
Aluminum
Intermittent Temperature
250°F
Connection Material
316 Stainless Steel
Ambient Temperature Range (Glycerin Fill)
-4 to 150°F
Bayonet Ring Material
Threaded Black PBT
Inch/Metric
Inch
Ambient Temperature Range (Special Fill)
-40 to 150°F

Description

Vacuum Gauge, 4.5 in. Process Gauge, 316SS Internals, 30 vac, 1/2 NPT Male Bottom Conn, Glycerin Filled, Safety Glass Lens. Turret style dry field fillable and liquid filled process gauges. Vacuum and compound ranges through 0 psi to 15,000 psi. Black Polypropylene safety case with solid front and blow out back. 316 Stainless Steel or Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products