Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTD Transmitter 0-5 Vdc Upscale Burnout PC Programmable

  • Mfr # 920-NRT-2-2--20/350-F-PC

  • Zoro # G608660801


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Temp. Accuracy
0.1% Full Scale
Temp. Range (F)
-20 to 350°F
Output
0 to 5V DC
Case Material
Die-Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-NRT-2-2--20/350-F-PC
Zoro #
G608660801
UPC #
-
Country of Origin
Canada

Dimensions

Height
1.15 in
Sensor Diameter
1.82 in

Details

Item
Resistance Temperature Device Transmitter
Sensor Type
RTD
Temp. Accuracy
0.1% Full Scale
Temp. Range (F)
-20 to 350°F
Output
0 to 5V DC
Case Material
Die-Cast Zinc
Loop Supply Voltage
12 to 32V DC
High Accuracy
+/-0.1%
Input
PT-100, 3-Wire
Open Circuit Detection Underscale Limit
2.2 mA
Min. Sensing Temperature
-40°F
Span/Zero Adjustment
20 Turn Potentiometer, +/-10% for Zero and Span
Series
920
Ambient Temperature Range
-40 to 176°F
Warm Up
30 s
Open Circuit Detection Overscale Limit
27 mA
Max. Sensing Temperature
176°F

Description

2-wire loop-powered 4 mA to 20 mA output. Linearized output to temperature. Input RTD PT100 with 3-wire compensation. Analog design, potentiometer adjustable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.