Shop NOSHOK

Sanitary Transmitter, 1-1/2" Sanitary Clamp, +/-0.25% Accuracy (BFSL), 0 psig to 200 psig, 4 mA to 20 mA Output, Hirschmann

  • Mfr # 110-12-4-615-1-58-1-8

  • Zoro # G508576219


product price:  $1,290.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA, 0 to 5V DC, 1 to 5V DC, 1 to 6V DC, 0 to 10V DC, 1 to 11V DC
Application
Food & Beverage Processing, Pasteurization Systems, Pharmaceutical, Medical
Series
11
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Pressure Range
0 to 200 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110-12-4-615-1-58-1-8
Zoro #
G508576219
UPC #
-
Country of Origin
Germany

Dimensions

Clamp Size
1-1/2 in

Details

Item
Pressure Transmitter
Output
4 to 20 mA, 0 to 5V DC, 1 to 5V DC, 1 to 6V DC, 0 to 10V DC, 1 to 11V DC
Application
Food & Beverage Processing, Pasteurization Systems, Pharmaceutical, Medical
Series
11
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Pressure Range
0 to 200 psig
Electrical Connections - Transmitter
DIN EN 175301-803 Form A
Material of Construction
316 Stainless Steel
Wetted Materials - Transmitters
316 Stainless Steel
Temp. Range
-40 to 176°F
Power Required - Transmitters
10 to 30V DC; 14 to 30V DC
Operating Temp.
-40 to 212°F
Accuracy - Transmitter
+/-10% Full Scale
Seal Fill Fluid
White Oil
Compensated Temperature Range
30 to 175°F
Vibration
150G
Media Temperature Range
-40 to 300°F
Measuring Element
316 Stainless Steel
Min. Operating Temperature
-40°C
Max. Operating Temperature
100°C
Shock
1000G
Service Life
Greater Than 100,000,000 Load Cycles
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Response Time
Less Than or Equal 10 ms
Environmental Rating
IP65

Description

Sanitary Transmitter, 1-1/2 in. Sanitary Clamp, ±0.25% Accuracy BFSL, 0 psig to 300 psig, 4 mA to 20 mA Output, M12 x 1 4-Pin. Current and voltage outputs available. 316 Stainless Steel wetted parts. Can be cleaned-in-place CIP or steamed-in-place SIP. 3A Certified. CE compliant to suppress RFI, EMI and ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products