Zoro Homepage

Short Stabilized Connector Pair, With Flange Adaptor, Stainless

  • Mfr # SZC5

  • Zoro # G308576242


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Gauge Connection Type
NPT, Flange
Max. Pressure
10,000 psi @ 200°F
Length (In.)
3-3/8 in; 5 in
Orifice Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZC5
Zoro #
G308576242
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3-3/8 in; 5 in
Orifice Diameter
3/8 in

Details

Item
Stabilized Connector
Material
Steel
Gauge Connection Type
NPT, Flange
Max. Pressure
10,000 psi @ 200°F
Connector Type
Non-Stabilized Pair
Bolt Material
Carbon Steel
Series
SZ

Description

Slotted bolt holes allow for 2-1/8 in. and 2-1/4 in. bolt spacings. Designed to reinforce the entire installation by shiftingradial-stress load away from the NPT connections. Optional dielectric barrier creates a non-conductive shield betweenthe instrument and the orifice fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.