Sintered Pressure Snubber, 1/2 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI

  • Mfr # 5150-D

  • Zoro # G808573451


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Gauge Connection Type
NPT
Length (In.)
1.875
Max. Pressure
15,000 psi
Gauge Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5150-D
Zoro #
G808573451
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1.875
Gauge Connection Size
1/2 in

Details

Item
Snubber
Material
316 Stainless Steel
Gauge Connection Type
NPT
Max. Pressure
15,000 psi
For Use With
Light Oil
Sintered Snubbers Replacement Disc Part Number
PD8-D-SS1
Style
Sintered Snubber
Disc Grade
D
Micron Grade
40
Flow (L/min)
2.79

Description

Cost effective solution to protect expensive instrumentation. Increases gauge readability by smoothing out pressure surges, pulsations and spikes. 5 basic elements available for each snubber to accommodate specific application needs. Snubbing action achieved by utilizing a corrosion resistant 316 Stainless Steel sintered porous element. Exotic materials or intermediate disc grades available. Provides long service life with no moving parts to wear out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.