Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sintered Pressure Snubber, 1/4 NPT, Brass, "E" Disc Installed, Pressure Rating 6,000 PSI

  • Mfr # 1125-E

  • Zoro # G708572646


product price: $28.34
/ea

Key Features

Material
Brass
Gauge Connection Type
NPT
Length (In.)
1.6
Max. Pressure
6000 psi
Gauge Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125-E
Zoro #
G708572646
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1.6
Gauge Connection Size
1/4 in

Details

Item
Snubber
Material
Brass
Gauge Connection Type
NPT
Max. Pressure
6000 psi
For Use With
Heavy Oil
Style
Sintered Snubber
Sintered Snubbers Replacement Disc Part Number
PD8-E-SS1
Disc Grade
E
Micron Grade
60
Flow (L/min)
3.14

Description

Cost effective solution to protect expensive instrumentation. Increases gauge readability by smoothing out pressure surges, pulsations and spikes. 5 basic elements available for each snubber to accommodate specific application needs. Snubbing action achieved by utilizing a corrosion resistant 316 Stainless Steel sintered porous element. Exotic materials or intermediate disc grades available. Provides long service life with no moving parts to wear out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.