Zoro Homepage

Stabilized Connector Valve Pair, With Adaptor Flange, Stainless

  • Mfr # SVS2

  • Zoro # G208576304


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Gauge Connection Type
NPT, Flange
Max. Pressure
6000 psi @ 200°F
Series
SV
Stem Seal and Type
All 316 Stainless Steel Stems with FKM O-ring and PTFE Back-up Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVS2
Zoro #
G208576304
UPC #
-
Country of Origin
United States

Dimensions

Orifice Diameter
3/8 in

Details

Item
Stabilized Connector
Material
Stainless Steel
Gauge Connection Type
NPT, Flange
Max. Pressure
6000 psi @ 200°F
Series
SV
Stem Seal and Type
All 316 Stainless Steel Stems with FKM O-ring and PTFE Back-up Ring
Connector Type
Stabilized Connector Pair with Integral Valve
Cv
3
Bolt Material
Carbon Steel

Description

Block valve can be installed on either side of stabilized body, allowing1/2 turn installation. Slotted bolt holes allow for 2-1/8 in. and 2-1/4 in. bolt spacings. Designed to reinforce the entire installation by shifting radial-stress load away from the NPT connections. 0.375 in. bore for unrestricted passage of process gas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.