
Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 2 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 30 ft PUR Cable
Mfr # 612-2-1-1-N-30
Zoro # G608573590
product price:Â $1,282.99
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA
Application
Irrigation, Tank Monitoring, Water & Wastewater, Well Head Measurement
Series
612
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Power Required - Transmitters
10 to 30V DC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
612-2-1-1-N-30
Zoro #
G608573590
UPC #
-
Country of Origin
Germany
Dimensions
Cable Length
30 ft
Description
Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 inH2O to 250 inH2O, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, Nose Cone, 50 ft PUR Cable. Ranges from 0 inH2O to 50 inH2O through 0 psig to 1,000 psig. Current and voltage outputs available. 316 Stainless Steel, Polyamide and Polyurethane wetted parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.