Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 100 psi/kg/cm2, 1/4 NPT Male Bottom Conn

  • Mfr # 25-100-100-psi/kg/cm2

  • Zoro # G908576031


product price:  $19.35
/ea

Key Features

Pressure and Vacuum Gauge Type
Dry Pressure Gauge
Gauge Application
Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
Gauge Nominal Dial Size
2-1/2 in
Basic Gauge Case Material
ABS
Gauge Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-100-100-psi/kg/cm2
Zoro #
G908576031
UPC #
-
Country of Origin
Poland

Dimensions

Gauge Nominal Dial Size
2-1/2 in
Gauge Connection Size
1/4 in

Details

Pressure and Vacuum Gauge Type
Dry Pressure Gauge
Gauge Application
Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
Basic Gauge Case Material
ABS
Gauge Connection Type
NPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
psi; kg/cm2
Range
0 to 100 psi
Accuracy
2.5%
Series
100
Gauge Lens Material
Acrylic
Inch/Metric
Inch
Ambient Temperature Range
-40 to 140°F
Connection Material
Brass
Measuring Element
Copper Alloy Bourdon Tube
Media Temperature Range
-4 to 140°F
Pointer Material
Molded Plastic

Description

Vacuum Gauge, 2 in. ABS Case, Copper Alloy Internals, 30 vac/bar, 1/4 NPT Back Conn, Chrome Front Flange, 304SS Bezel. Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.