Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kensington Station Double Side clock (Large)

  • Mfr # XH02000

  • Zoro # G021740050


product price: $60.15
/ea

Key Features

Color
Black
Length
16.1 in
Height
3.5 in
Width
16.1 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XH02000
Zoro #
G021740050
UPC #
085663221979
Country of Origin
China

Dimensions

Length
16.1 in
Height
3.5 in
Width
16.1 in

Details

Color
Black
Material
Metal
Item
Wall Clock

Description

Old Kensington Station Clock. A classic interpretation of a clock that once hung at Kensington Station, its unique two-sided design lets you read the time at any angle. The clock includes a metal wall bracket and requires 2AA batteries. The hand forged metal hanger and casing in a fine black finish add to the old world charm and style of this clock. Finished off with an aged ivory face and glass cover. The hand forged metal hanger and casing in a fine black finish add to the old world charm and style of this clock. Finished off with an aged ivory face and glass cover. Item Dimensions: 16.10" x 16.10" x 3.50"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.