9in x 1/8in x 5/8-11 T27 A30-R-BF Cutting / Notch Wheel, 10PK

  • Mfr # 10776

  • Zoro # G715556363


product price:  $6.99
/pk 10, $0.70/ea
Sold in multiples of 20 for $139.80

Key Features

Wheel Type
Type 27
Overall Diameter
9 in
Overall Thickness
1/8 in
Grit
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10776
Zoro #
G715556363
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
9 in
Overall Thickness
1/8 in

Details

Wheel Type
Type 27
Grit
30

Description

This high-performance cutting and notching wheel is designed for precision and durability in demanding applications. With a 9-inch diameter and a thickness of 1/8 inch, it offers an optimal balance between cutting speed and longevity. The 5/8-11 arbor ensures compatibility with a wide range of grinders, while the T27 shape provides versatility for both cutting and light grinding tasks. Engineered with A30-R-BF abrasive material, this wheel delivers consistent performance and smooth cuts, making it an essential tool for professionals in metal fabrication and construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.