Zoro Homepage

Type 27, 6 in Dia, 1/8 in Thick, Aluminum Oxide

  • Mfr # 10772

  • Zoro # G815556379


product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 40 for $239.60

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
1/8 in
Abrasive Material
Aluminum Oxide
Primary Material Application
Metal, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10772
Zoro #
G815556379
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
6 in
Overall Thickness
1/8 in

Details

Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Primary Material Application
Metal, Steel

Description

This high-performance cutting and notching wheel is designed for precision and durability in demanding applications. With a 6-inch diameter and a thickness of 1/8 inch, it offers a perfect balance between cutting speed and longevity. The 5/8-11 arbor ensures a secure fit on compatible tools, while the T27 shape provides optimal grinding angles for efficient material removal. Engineered with A30-R-BF abrasive material, this wheel delivers consistent performance and reliability, making it an excellent choice for professionals seeking superior results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.