Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in x 1/8in x 5/8-11 A24-Q-BF T27 A-Solid Steel Cutting/Notch Wheel, 10PK

  • Mfr # 10008

  • Zoro # G115555423


product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 20 for $79.80

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
1/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10008
Zoro #
G115555423
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
6 in
Overall Thickness
1/8 in

Details

Wheel Type
Type 27
Grit
24

Description

This high-performance cutting and notching wheel is designed for precision and durability, making it ideal for a variety of steel applications. Engineered with a robust A24-Q-BF abrasive composition, it ensures efficient material removal and long-lasting sharpness. The T27 shape provides optimal grinding angles, enhancing control and accuracy during use. With a 5/8-11 arbor, it offers secure attachment and compatibility with most standard grinders, ensuring a seamless and safe operation. Perfect for both professional and DIY projects, this wheel delivers exceptional performance and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.