Zoro Homepage

Right Angle Grinder Wheels, Cutting - NOTCH, A-Solid, 4-1/2in x 1/8in x 5/8-11, 10PK

  • Mfr # 10004

  • Zoro # G316024872


product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 100 for $499.00

Key Features

Wheel Type
Type 27
Overall Thickness
1/8 in
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004
Zoro #
G316024872
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/8 in

Details

Wheel Type
Type 27
Primary Material Application
Steel

Description

Designed for precision and durability, these cutting wheels are ideal for a variety of metalworking tasks. With a solid construction, they offer enhanced stability and reduced vibration during use, ensuring clean and accurate cuts. Measuring 4-1/2 inches in diameter and 1/8 inch in thickness, they are perfectly suited for right angle grinders. The 5/8-11 arbor size ensures compatibility with a wide range of tools, making them a versatile addition to any workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.