Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Grinder Wheels, Cutting, NOTCH, A-Solid, 4-1/2in x 1/8in x 7/8, 25PK

  • Mfr # 10003

  • Zoro # G616024909


product price: $2.85
/pk 25, $0.11/ea
Sold in multiples of 400 for $1,140.00

Key Features

Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Primary Material Application
Steel
Wheel Type
T27
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10003
Zoro #
G616024909
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
7/8 in

Details

Primary Material Application
Steel
Wheel Type
T27

Description

These high-performance right angle grinder wheels are designed for precision cutting tasks, offering exceptional durability and efficiency. Engineered with a solid abrasive composition, they ensure a clean and smooth cut through various materials, including metal and steel. The 4-1/2 inch diameter and 1/8 inch thickness provide optimal balance and control, while the 7/8 inch arbor hole ensures compatibility with most standard grinders. Ideal for both professional and DIY applications, these wheels deliver consistent results, making them a reliable choice for any cutting project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.