Zoro Homepage

Right Angle Grinder Wheels, Cutting - NOTCH, A-Solid, 7in x 1/8in x 5/8-11, 10PK

  • Mfr # 10010

  • Zoro # G716025073


product price: $8.99
/pk 10, $0.90/ea
Sold in multiples of 40 for $359.60

Key Features

Overall Diameter
7 in
Overall Thickness
1/8 in
Primary Material Application
Steel
Wheel Type
T27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10010
Zoro #
G716025073
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
7 in
Overall Thickness
1/8 in

Details

Primary Material Application
Steel
Wheel Type
T27

Description

These high-performance right angle grinder wheels are designed for precision cutting tasks, offering exceptional durability and efficiency. Engineered with a solid construction, they ensure stability and reduce the risk of breakage during intense applications. Measuring 7 inches in diameter with a 1/8 inch thickness, these wheels are ideal for making clean, accurate cuts in a variety of materials. The 5/8-11 arbor size ensures compatibility with most standard right angle grinders, making them a versatile addition to your toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.