Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Grinder Wheels, Cutting - NOTCH, A-Solid, 7in x 1/8in x 7/8, 25PK

  • Mfr # 10009

  • Zoro # G316025084


product price: $4.99
/pk 25, $0.20/ea
Sold in multiples of 100 for $499.00

Key Features

Overall Diameter
7 in
Overall Thickness
1/8 in
Primary Material Application
Steel
Connector Size
7/8 in
Wheel Type
T27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10009
Zoro #
G316025084
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
7/8 in

Details

Primary Material Application
Steel
Wheel Type
T27

Description

Designed for precision and durability, these cutting wheels are ideal for tackling a variety of metalworking tasks. With a solid construction, they ensure consistent performance and longevity, making them a reliable choice for professionals. Measuring 7 inches in diameter, 1/8 inch in thickness, and featuring a 7/8 inch arbor, these wheels are perfect for right angle grinders. Whether you're cutting through steel, iron, or other tough materials, these wheels provide clean, efficient cuts every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.