
Right Angle Grinder Wheels, Cutting - NOTCH, A-Solid, 9in x 1/8in x 5/8-11, 10PK
Mfr # 10012
Zoro # G516025082
product price: $10.99
/pk 10, $1.10/eaSold in multiples of 20 for $219.80
Key Features
Wheel Type
Type 27
Overall Thickness
1/8 inch
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10012
Zoro #
G516025082
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
9 inches
Overall Thickness
1/8 inch
Details
Wheel Type
Type 27
Primary Material Application
Steel
Description
These high-performance right angle grinder wheels are designed for precision cutting tasks, offering exceptional durability and efficiency. Engineered with a solid construction, they ensure stability and reduce vibration during use, providing a smoother and more controlled cutting experience. Measuring 9 inches in diameter with a thickness of 1/8 inch, these wheels are ideal for tackling a variety of materials with ease. The 5/8-11 arbor size ensures compatibility with most standard right angle grinders, making them a versatile addition to your toolkit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.