Zoro Homepage

Right Angle Grinder Wheels, Cutting - NOTCH, A-Solid, 9in x 1/8in x 7/8, 25PK

  • Mfr # 10011

  • Zoro # G416025021


product price: $6.99
/pk 25, $0.28/ea
Sold in multiples of 100 for $699.00

Key Features

Overall Diameter
9 in
Overall Thickness
1/8 in
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10011
Zoro #
G416025021
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
9 in
Overall Thickness
1/8 in
Connector Size
7/8 in

Description

These high-performance wheels are designed for precision cutting tasks, offering exceptional durability and efficiency. Engineered for right angle grinders, they provide a clean and accurate cut through various materials, ensuring minimal downtime and maximum productivity. The solid construction and optimal thickness of 1/8 inch contribute to their long-lasting performance, while the 9-inch diameter and 7/8-inch arbor make them versatile for a range of applications. Ideal for both professional and DIY projects, these wheels are a reliable choice for achieving smooth, precise cuts with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.