Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apron Style Chainsaw Chaps, Large, High-Visiblity Orange, Type A, 28-46 in Waist, 36 in Outseam

  • Mfr # CCHAPR-L

  • Zoro # G103896224


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Standards
UL certified ASTM F1897-20 standard and meets OSHA 1910-266 leg protection standard
Features
Technical lightweight 5 layer chain stopping protective material poly/polypropylene blend with a rugged and durable 100% Polyester 600D Oxford Shell, water and oil resistant
Height
0.5
Includes
High-Vis Safety Orange color with a left front velcro wedge pocket
Width
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCHAPR-L
Zoro #
G103896224
UPC #
723466956659
Country of Origin
United States

Dimensions

Length
36
Height
0.5
Width
20

Details

Standards
UL certified ASTM F1897-20 standard and meets OSHA 1910-266 leg protection standard
Features
Technical lightweight 5 layer chain stopping protective material poly/polypropylene blend with a rugged and durable 100% Polyester 600D Oxford Shell, water and oil resistant
Includes
High-Vis Safety Orange color with a left front velcro wedge pocket
Application
For chainsaw usage & protection
Weight
2.8

Description

New Notch Apron Style Chainsaw Chaps offers ankle to crotch (Type A) chainsaw frontal protection in a High-Vis Safety Orange color with a left front velcro wedge pocket. Adjustable 2" waist belt fits 28" to 48" waist sizes with 1” adjustable leg straps with quick snap fasteners. Optional folding waistband with buttons. Technical lightweight 5 layer chain stopping protective material poly/polypropylene blend with a rugged and durable 100% Polyester 600D Oxford Shell. Water and oil resistant. Washing Instructions: Hand wash only, Hang to dry, Do not use bleach or harsh detergent. Sizing lengths: M-32”, L-36”, XL-40" (OUTSEAM measured from top of waistband). UL certified ASTM F1897-20 standard and meets OSHA 1910-266 leg protection standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.