Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Rigging Block w/ 5/8 in. Ultra Sling 51257

  • Mfr # 51257

  • Zoro # G416285654


product price: $296.99
/ea
Free Shipping & Returns

Key Features

For Use With
Working lines up to 1/2" (13mm) diameter
Material
Polyster / Aluminum / Steel
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51257
Zoro #
G416285654
UPC #
723466956680
Country of Origin
United States

Details

For Use With
Working lines up to 1/2" (13mm) diameter
Material
Polyster / Aluminum / Steel
Color
Orange

Description

The Notch 1/2" Rigging Block with Ultra Sling is a small sized lightweight arborist block that accepts working lines up to 1/2 13mm diameter. Made with 12 strand 5/8" Samson Tenex Tec rope. A rigging block is installed and captured in the terminal eye of the sling. This rigging sling easily adjusts in length using the spliced pockets located at fixed intervals. 6' overall length. The Notch 1/2" Rigging Block is a small sized lightweight arborist block accepts working lines up to 1/2 13mm diameter. Hot forged aluminum side plates with rope friendly rounded cheeks. Precision CNC machined aluminum sheaves with wide bend radii. Stainless steel axle. Low profile, secure, easy to-open captive screw pin lock. High wall, full diameter, improved anchor sling protection. Wide, concave upper sheave with a 5/8 anchor sling. Flared side-plates reduce twisting in complex rigging scenarios. Upper sheave diameter: 0.75 in. 19mm, lower sheave diameter: 1.5 in. 38mm. MBS: 22,480 lbs. 100 kN, Working Load Limit: 4,496 lbs. 20 kN


  • The Notch 1/2" Rigging Block with Ultra Sling is a small sized lightweight arborist block that accepts working lines up to 1/2" (13mm) diameter
  • Low profile, secure, easy-to-open captive screw pin lock with a high wall, a full diameter and improved anchor sling protection
  • Hot forged aluminum side plates with rope friendly rounded cheeks and precision CNC machined aluminum sheaves with wide bend radii
  • Wide, concave upper sheave with a 5/8" anchor sling. Flared side-plates reduce twisting in complex rigging scenarios. Upper sheave diameter: 0.75 in. (19mm), lower sheave diameter: 1.5 in. (38mm)
  • Working Load Limit: (WLL) 20 kN (4,496 lbs.) MBS: 100 kN (22,480 lbs.)

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.