
1/2 in. x 36' Tenex X-Rigging w/ Large Ring Loop 35801
Mfr # 35801
Zoro # G616285546
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
1,300 lbs
Color
Blue/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35801
Zoro #
G616285546
UPC #
855535006795
Country of Origin
United States
Details
Weight Capacity
1,300 lbs
Color
Blue/Black
Description
A Notch Rigging Thimble #2 Large 28mm x 20mm spliced onto a 1/2-inch 13mm 12 strand, high-strength, low-stretch 3 ft. Tenex rope loop from Samson. Brought to the Tree industry from the Marine industry by J. David Driver, the X MAN, the X-Rigging Rings are made of hard-coat anodized aluminum which makes them strong as an OX! Scannable compatible for track and trace capability. Working Load Limit: 1,300 lbs.
- A Notch Rigging Thimble #2 Large (28mm x 20mm) spliced onto a 1/2-inch 12 strand high-strength, low-stretch 3 ft. Tenex rope loop from Samson
- The X-Rigging ring 36" loop can be added to rigging systems in any number of ways to accomplish the goal of safe, efficient rigging operations
- X-Rigging rings are made with milled aluminum, then hard-coat anodized, and then polished–making them strong, durable and low friction
- Spliced in house by the experts at Rope Logic. Scannable compatible for track and trace capability
- Working Load Limit: 1.300 lbs. (10:1)
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.