Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notch Equipment 24" Steel Friction Saver NSFS-24

24" Steel Friction Saver (Discontinued)

  • Mfr # NSFS-24
  • Zoro # G002748839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFS-24
Zoro #
G002748839
UPC #
723466952644
Country of Origin
Taiwan, Province of China

Dimensions

Length
27"
Size
24"

Details

Material
Multi-materials
Standards
Meets ANSI Z133
Features
Multi layered and fray resistant with a custom Nylon webbing weave that resists twisting with bright coloration for easy visibility
Includes
Sold as a single item. Available in 3 sizes: 24, 36 or 48 inch length
Weight
0.6
Application
Reduces friction during ascent and suitable for use as a false crotch and prevents damage to tree and climbing line

Description

The Notch Friction Savers are constructed from multi layered, fray resistant, custom Nylon webbing. Install and retrieve from the ground. Reduces friction during ascent and suitable for use as a false crotch. Prevents damage to tree and climbing line with bright coloration for ease of visibility. Dense, multi layered webbing weave resists twisting. 23KN product rating. Meets ANSI Z133 standard. Available in 3 lengths: 24 in., 36 in. and 48 in. Ring sizes measure: 3 in. (Large) and 2.25 in. (Small)

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.