Zoro Homepage

3/4 in. x 36 in. Tenex X-Rigging w/ X-Large Beast Ring Loop 36337

  • Mfr # 36337

  • Zoro # G716285668


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Features
3/4-inch 12 strand high-strength, low-stretch 3 ft. Tenex rope from Samson
Color
Black,Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36337
Zoro #
G716285668
UPC #
855535006801
Country of Origin
United States

Details

Features
3/4-inch 12 strand high-strength, low-stretch 3 ft. Tenex rope from Samson
Color
Black,Green

Description

The X-Rigging ring 36 loop can be added to rigging systems in any number of ways to accomplish the goal of safe, efficient rigging operations. Properly attach it to a rigging block sling and make a heavy-duty retrievable rigging point. Add midline to the lead of the rigging line and take spider-leg balancing to a whole new level! Add to another X-Rigging ring sling and make a retrievable rigging redirect. The possibilities are unique and limited only by your ingenuity and the demands of the job! Brought to the tree industry by J. David Driver, the X-Man, the X-Rigging rings are simple in concept, brilliant in function. The rings are made with milled aluminum, then hard-coat anodized, and then polished-making them strong, durable and low friction. Spliced in-house by Rope Logic with Tenex by Samson for reliability and quality you can count on. The uses for rigging applications are many. Redirect, fair lead, speedline, you name it. The possibilities are as varied as the gals and guys removing trees!


  • A Notch Rigging Thimble #3 X-Large (38mm x 28mm) spliced onto a 3/4-inch 12 strand high-strength, low-stretch 3 ft. Tenex rope loop from Samson
  • The X-Rigging ring 36" loop can be added to rigging systems in any number of ways to accomplish the goal of safe, efficient rigging operations
  • X-Rigging rings are made with milled aluminum, then hard-coat anodized, and then polished–making them strong, durable and low friction
  • Scannable compatible for track and trace capability
  • Spliced in house by the experts at Rope Logic

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.