Zoro Homepage

38 in. Eye & Eye Prusik

  • Mfr # 31160

  • Zoro # G816285643


product price: $41.99
/ea

Key Features

For Use With
FOR RIGGING ONLY
Material
Polyester
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31160
Zoro #
G816285643
UPC #
723641200782
Country of Origin
United States

Details

For Use With
FOR RIGGING ONLY
Material
Polyester
Color
Red

Description

For Line-on-Line Prusik Configurations. This bright red tail has "FOR RIGGING ONLY" broadly displayed for easy identification and measures about 30% longer than climbing-designed tails. Longer tails mean quicker attachment and more wraps when necessary on larger lines than ever before. This tail has a Grizzly Splice from 10mm Tenex 100% polyester for the highest possible strength, grip, and longevity. 5,800 lbs. tensile. Scannable compatible for track and trace capability.


  • For Line-on-Line Prusik Configurations, bright red tail has "FOR RIGGING ONLY" broadly displayed for easy identification and measures about 30% longer than climbing-designed tails
  • Longer tails mean quicker attachment and more wraps when necessary on larger lines than ever before
  • Grizzly spliced tail made of 10mm Tenex (100% polyester) for the highest possible strength, grip and longevity
  • 5,800 lbs. Tensile strength
  • Scannable compatible for track and trace capability

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.