Zoro Homepage

Acculine Throw Line

  • Mfr # NTL22-180

  • Zoro # G011769474


product price: $50.79
/ea

Key Features

Length
180 ft
Material
Dyneema
Tensile Strength
650 lb
Color
Orange/Black
Rope Diameter
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTL22-180
Zoro #
G011769474
UPC #
852399007371
Country of Origin
United States

Dimensions

Length
180 ft
Rope Diameter
3/32"

Details

Material
Dyneema
Tensile Strength
650 lb
Color
Orange/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.