Shop NOTCH EQUIPMENT
See all product information
Create Account
Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 34 in. Inseam
- Mfr # NA2CP-36-38-34
- Zoro # G309945412
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA2CP-36-38-34
- Zoro #
- G309945412
- UPC #
- 850120003425
- Country of Origin
- China
- Color
- Grey/Orange/Black
- Inseam
- 34 in
Dimensions
- Fits Waist Size
- 36-38" Waist
Description
Notch Armorflex II Chainsaw Protective Pants are lightweight and constructed using 5-layer Avertic Engtex high performance protective fabric. Lightweight at 2.2 lbs. with new Cordura high abrasion resistant 4 way stretch fabric allowing greater freedom of movement and flexibility. DWR finish repels water, oil & dirt. Articulated knee protection manufactured with Armortex abrasion resistant fabrics featuring DuPont Kelvar fibers. Large cooling rear vents, elastic waistband for improved comfort and zippered angled front pockets with pull tabs. 2 Side cargo phone/accessory pockets and High-Vis panels. Additional Hem protection prevents edge fraying. Featuring scannable NFC tag technology. UL classified in accordance with ASTM standard for leg protection. Meets ANSI, ASTM F1897-2020 & ASTM F3325-20 Class C standard.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.