Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Tool Carrier 99658

  • Mfr # 99658

  • Zoro # G115625874


product price: $32.45
/ea

Key Features

Material
Molded Plastic
Color
Black/Teal
Weight Capacity
10 kg/arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99658
Zoro #
G115625874
UPC #
810122891574
Country of Origin
China

Details

Item
Cargo Tool Carrier
Material
Molded Plastic
Color
Black/Teal
Weight Capacity
10 kg/arm

Description

A versatile tool carrier with two gates for personalized storage solutions on your harness. Maximize the storage on your harness with the Cargo - a tool carrier that can be used as two separate carriers or combined as one. It also folds flat and out-of-the way when youre not using it. The Cargo also features a dedicated retrieval ball slot and can install on harness webbing up to 45 mm wide. Its perfect for climbing lanyard storage, your speedline kit, extra climbing devices and more. Each arm has a working load limit of 10 kg. 3 Lockable positions. Not to be used with chainsaw lanyards.


  • A versatile tool carrier with two gates for personalized storage solutions on your harness
  • Use it as two separate carriers or combine as one. Three lockable positions
  • Collapsible when not in use to stay out of the way. Dedicated retrieval ball slot (Pebble holder)
  • Each arm has a working load limit of 10 kg. Installs on harness webbing up to 45mm wide
  • Not to be used with chainsaw lanyards
  • Limited lifetime warranty against defects in materials and workmanship

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.