Zoro Homepage

Catalyst Harness, Size 1

  • Mfr # CATH-1

  • Zoro # G213326574


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Hardware Material
Polyester/Aluminum/Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CATH-1
Zoro #
G213326574
UPC #
810122890430
Country of Origin
Taiwan, Province of China

Details

Item
Climbing Harness
Harness Sizing
Size 1
Hardware Material
Polyester/Aluminum/Rope

Description

The Catalyst is the most comfortable harness on the market and packed with features. The custom EVA molded back and leg panels feature integrated ventilation channels for comfort and breathability. Multiple adjustment points in the waist, rise and leg loops allow you to get the perfect fit. The custom flared side D's are easy and intuitive to clip into while the Sterling rope bridge has a patented Wear Safe ring for clipping into your climbing system. Molded gear loops for easy racking with rated connection points. Scannable-enabled for track and trace capability. Complies with ANSI Z133-12, CE EN358/813. Meets qualifications testing requirements 25.4.1 and 25.4.2 of ASTM F887-23. Size 1 Fits Waist: 31 in. - 43 in., Leg: 23 in. - 29 in.. Size 2 Fits Waist: 38 in. - 52 in., Leg: 26 in. - 32 in..

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.