Zoro Homepage

Gecko Carbon Fiber 2.0 Climbers Tree Gaffs

  • Mfr # 52142T

  • Zoro # G009102320


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Length
17.5
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52142T
Zoro #
G009102320
UPC #
723466956796
Country of Origin
Taiwan, Province of China

Dimensions

Length
17.5
Width
7

Description

The next generation of Notch Gecko Carbon Fiber Tree Climbers are ultralight at 4.7 lb. with thermo molded carbon fiber construction featuring proprietary custom fiber layup. Optimized offset leg stirrup for placement of foot and arch. Anatomically formed, adjustable & impact resistant reinforced fiberglass cuffs with integrated and replaceable high density EVA padding. 4in upper straps provide maximum security and perfect fit with uniform shin pressure distribution. Quick connect lower straps for fast and easy adjustments. Adjustable height from 14.75in to 19.6in. Hot forged replaceable 2.5in steel gaffs. Hardened screws with thread locker gaff attachment. Rubber stirrup sole plate improves traction and protects stirrup and gaff tips from wear. Weight limit 350 lbs. including gear. Meets ASTM F887 standards Excluding sections 7.1.2 & 7.6.1.3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.