Zoro Homepage

Gecko II Replacement Cuffs Complete Red

  • Mfr # 30471

  • Zoro # G5460994


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Length
13.3"
Material
Fiberglass
Color
Red
Width
8"
Features
Comfortable, integrated and washable padding system
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30471
Zoro #
G5460994
UPC #
723466952132
Country of Origin
Germany

Dimensions

Length
13.3"
Width
8"

Details

Material
Fiberglass
Color
Red
Features
Comfortable, integrated and washable padding system
Includes
Pair of Red Cuffs, Velcro Straps, and Velcro attached Pads

Description

Fiberglass replacement cuffs and Velcro®-attached pads included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.