Hook Ups - Helmet Mount Integrated Speakers with Hearing Protection
- Mfr # 99292W
- Zoro # G623362414
product price:Â
$
68.89
/ea
Key Features
Color
Black
For Use With
SENA 33i / W4 Comms
Standards
CE 2777 EN 352-3 2002, EN 352-6 202, ANSI S3.19-1974
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99292W
- Zoro #
- G623362414
- UPC #
- 810122890805
- Country of Origin
- China
Details
- Item
- Earmuffs
- Color
- Black
- For Use With
- SENA 33i / W4 Comms
- Standards
- CE 2777 EN 352-3 2002, EN 352-6 202, ANSI S3.19-1974
Description
Stay connected and protected with earmuffs featuring integrated speakers that seamlessly hook up to SENA 33i /W4 Comms Systems. These fully-certified earmuffs are comfortable for all-day wear and are compatible with popular arborist helmets like KASK, Petzl, Studson, SOVOS and Milwaukee (Excludes Pfanner). The NRR rating of 25 will protect your hearing on the jobsite, and the Hookups will maintain their NRR certification while connected to the SENA comms unit- no more sacrificing your dB rating by drilling holes. Available as a kit for a full communication system solution or they are available on their own for professionals who already own a communication device but are looking to upgrade their earmuffs. Certified to CE 2777 EN 352-3 2002, EN 352-6 202, ANSI S3.19-1974.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.