Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Chainsaw Lanyard

  • Mfr # 99426

  • Zoro # G612322283


product price: $49.35
/ea

Key Features

Color
Black/Teal
Material
Multi-materials
Width
1.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99426
Zoro #
G612322283
UPC #
810122890539
Country of Origin
Taiwan, Province of China

Dimensions

Length
60 in.
Width
1.5 in.

Details

Color
Black/Teal
Material
Multi-materials

Description

The two-piece Notch Modular Chainsaw Lanyard is a great solution for climbing with your chainsaw. Simply girth hitch the lanyard to your saddle and hitch the other loops to your saws, then switch out between your saws quickly and easily. The 2-piece design featuring a pair of redundant snaps allowing easy installation and removal of chainsaw. Additional handle loop clip included to aid in easy exchange between saws. Sewn-in ring allows storage directly on the harness. Breakaway design with breakaway strength of 500 lbs. 38-60 length. Weight: .55 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.