Notch Acculine Throwline 1.75mm 180ft

  • Mfr # NTL175 : NTL175-180

  • Zoro # G5441001


product price: $39.99
/ea

Key Features

Length
180 ft.
Tensile Strength
560 lbs. (2.5 kN)
Features
High strength and durable throwline made with low stretch and lightweight Dyneema® fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTL175 : NTL175-180
Zoro #
G5441001
UPC #
852399007357
Country of Origin
United States

Dimensions

Length
180 ft.

Details

Tensile Strength
560 lbs. (2.5 kN)
Features
High strength and durable throwline made with low stretch and lightweight Dyneema® fiber

Description

Notch Acculine Throwline 1.75mm 180ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.