Zoro Homepage

Notch Acculine Throwline 2.2mm 1000ft

  • Mfr # NTL22 : NTL22-1000

  • Zoro # G5440959


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Length
1000 ft.
Tensile Strength
650 lbs. (2.8 kN)
Features
High strength and durable throwline made with low stretch and lightweight Dyneema® fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTL22 : NTL22-1000
Zoro #
G5440959
UPC #
852399007388
Country of Origin
United States

Dimensions

Length
1000 ft.

Details

Tensile Strength
650 lbs. (2.8 kN)
Features
High strength and durable throwline made with low stretch and lightweight Dyneema® fiber

Description

Notch Acculine Throwline 2.2mm 1000ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.