Zoro Homepage

Notch Big Shot Trigger

  • Mfr # 50011

  • Zoro # G5453820


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Length
4.3 in.
Features
Quick mid pole attachment allows custom pole mounting location
Includes
Integrated safety latch to prevent accidental deployment
Width
2.3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50011
Zoro #
G5453820
UPC #
852399007395
Country of Origin
China

Dimensions

Length
4.3 in.
Width
2.3 in.

Details

Features
Quick mid pole attachment allows custom pole mounting location
Includes
Integrated safety latch to prevent accidental deployment

Description

Notch Big Shot Trigger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.