
Notch Chainsaw Chaps - Calf Wrap - XXL
Mfr # NCHAPW-XXL
Zoro # G102746766
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-vis safety orange
Standards
UL Certified ASTM F1897-20 standard and meets OSHA 1910-266
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCHAPW-XXL
Zoro #
G102746766
UPC #
723466952958
Country of Origin
China
Dimensions
Size
XX-Large
Details
Color
Hi-vis safety orange
Standards
UL Certified ASTM F1897-20 standard and meets OSHA 1910-266
Description
New Notch Chainsaw Chaps Full Calf Wrap have an innovative lightweight 5 layer chain stopping protective fiber (79% Polyester, 21% Polypropylene) blend. Great chainsaw protection at a great price!
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.