Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notch Felling Wedges 5.5in

  • Mfr # 40077

  • Zoro # G5460750


product price: $15.99
/ea

Key Features

Head Material
High impact ABS plastic
Features
A textured surface on both sides that helps keep the wedge from backing out or sliding, an Easy-Head grip, color coded heads for sizing and ruler indicators on the sides
Application
A core piece of equipment for felling trees
Tip Type/Size
5.5-inch
Head Size
5.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40077
Zoro #
G5460750
UPC #
852399007449
Country of Origin
China

Dimensions

Tip Type/Size
5.5-inch
Head Size
5.5 in.

Details

Head Material
High impact ABS plastic
Features
A textured surface on both sides that helps keep the wedge from backing out or sliding, an Easy-Head grip, color coded heads for sizing and ruler indicators on the sides
Application
A core piece of equipment for felling trees

Description

Notch Felling Wedges 5.5in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.