Zoro Homepage

Notch Neon Plus Throwline 3mm 200ft

  • Mfr # NPT : NPT-200

  • Zoro # G5451474


product price: $30.99
/ea

Key Features

Material
Polyester
Tensile Strength
350 lbs. (1.5 kN)
Features
Springy body to keep it from tangling as much as nylon parachute cord does and a bright color pattern easier to view even in thick canopies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPT : NPT-200
Zoro #
G5451474
UPC #
852399007623
Country of Origin
United States

Details

Material
Polyester
Tensile Strength
350 lbs. (1.5 kN)
Features
Springy body to keep it from tangling as much as nylon parachute cord does and a bright color pattern easier to view even in thick canopies

Description

Notch Neon Plus Throwline 3mm 200ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.