Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pebble Friction Saver Retrieval System

  • Mfr # 99562

  • Zoro # G912322341


product price: $24.55
/ea

Key Features

Color
Teal/Grey/Hi-Viz Yellow
Material
Multi-materials
Length
8.1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99562
Zoro #
G912322341
UPC #
810122891093
Country of Origin
United Kingdom

Dimensions

Length
8.1 in.

Details

Color
Teal/Grey/Hi-Viz Yellow
Material
Multi-materials

Description

Notch Pebble Retrieval System is a pair of Friction/Cambium saver retrieval tools. Slimmer profile mitigates risk of snagging in tight forks. Optimizes retrieval of SRT canopy anchors. Propeller shape creates rotation to aid in pulling across obstacles. Works with any friction rings with inner diameter of 28mm or less. For friction/cambium savers and SRT Flint lockers. High-viz cordage loop for stowing on harness. Weight: 2.1 oz 60g. Sold as a pair.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.