Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Cinch Chainsaw Lanyard 17mm

  • Mfr # NQCCL-17mm

  • Zoro # G409945404


product price: $40.69
/ea

Key Features

Color
Blue/Black
Size
17mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQCCL-17mm
Zoro #
G409945404
UPC #
810122890454
Country of Origin
Viet Nam

Dimensions

Length
17mm
Size
17mm

Details

Item
Quick Cinch Chainsaw Lanyard
Color
Blue/Black

Description

The Quick Cinch Chainsaw Lanyard solves a common problem faced by climbers and other technicians when trying to remove a standard chainsaw lanyard from a top handle saw that has been girth hitched or choked to the small metal D attachment loop. This struggle can sometimes require a tool which stalls a worksite during felling operations when saws need to be swapped out. The Quick Cinch system allows for simple attachment, without having to girth hitch or choke your chainsaw to the small metal D loop. This innovative solution can be used for all saw types and sizes. Double end allows two possible attachment methods. Fast connection with quick carabiner cinch prevents getting stuck on saw handles. Add a carabiner to act as storage ring and hang easily on harness tool clips. Compact stow length with long 60 in. extended reach. Individually serialized and compatible with all chainsaw types. Available in two widths - 17mm & 25mm.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.